Wilbur Curtis Company

6-11/50 in. Narrow Tea Dispenser

Part #WTCN  |  Manufacturer Part #TCN

Width:

6-11/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brew-through lid technology - Unique design allows you to brew tea without ever removing the lid
  • Simply slide the rear cover to the "open" position while brewing and slide it back to the "closed" position when brewing is complete
  • NSF Listed
  • Material: Stainless Steel
  • Style/Shape: Narrow Oval
  • Width: 4.25"
  • Depth: 16 7/8"
  • Height: 22 1/8"
  • Capacity: 3.5 gallons

Specifications

Capacity: 3.5 gal

Height: 22-9/100 in

Length: 17-12/25 in

Material: Stainless Steel

NSF Certified: Yes

Product Type: Tea Dispenser

UL Listed: No

Width: 6-11/50 in