Wilbur Curtis Company

6-3/20 in. Straight Drip Tray Kit

Part #WWC64689  |  Manufacturer Part #WC-64689

Width:

6-3/20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 1-13/20 in

Length: 7-3/10 in

NSF Certified: No

Product Type: Drip Tray

UL Listed: No

Weight: 1.33

Width: 6-3/20 in