Wilbur Curtis Company

Curtis® 10" FILTER WITH HEAD CSC10AC00

Part #WCSC10AC00  |  Manufacturer Part #CSC10AC00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Curtis G3 brewing equipment
  • Filters for chlorine and sediment removal and scale prevention
  • 10,000 gallon capacity before requiring a change out
  • 1.65 GPM flow rate
  • Max Pressure: 125 PSI
  • Micron Rating: 10
  • Max Temperature: 100 Degrees F
  • Water Connection: 3/8" FNPT
  • Single Stage

Specifications

Capacity: 10000 gal

Collection: Curtis®

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.65 gpm

Height: 10 in

High Pressure: 125

Maximum Temperature: 100

NSF Certified: No

Product Type: Water Filter

UL Listed: No