Wilbur Curtis Company

Decaf Lid and Lever Assembly in Orange for Model TLXA25 ThermoPRO Airpot

Part #WWC5670  |  Manufacturer Part #WC-5670

Brand Model Compatibility:

Model TLXA25 ThermoPRO Airpot
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model TLXA25 ThermoPRO Airpot

Color Finish: Orange

Color Finish Category: Oranges

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Product Type: Lever Assembly, Lid Assembly