Wilbur Curtis Company

Gemini® Intellifresh® 1.18A Coffee Brewing System with Dual Warmer Stand

Part #WGEM5IFT  |  Manufacturer Part #GEM5IFT

AMP:

1.18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.18

Collection: Gemini® Intellifresh®

Depth: 13-7/8 in

Height: 11-3/4 in

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 142

Width: 18-3/8 in