Wilbur Curtis Company

Spray Head in Purple for Model ALP1GT, ALP1GT12A000 and ALP2GT Coffee Brewers

Part #WWC29025  |  Manufacturer Part #WC-29025

Brand Model Compatibility:

Model ALP1GT, ALP1GT12A000 and ALP2GT Coffee Brewers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use genuine OEM parts for safety reliability and performance
  • Durable construction
  • High uniformity of extraction
  • Design resists lime build up
  • Fast full float of grounds
  • For use with: ALP1GT, ALP2GT, ALP2GTW, ALP3GT, ALP3GT15A826, ALP3GTL, ALP3GTR, ALP4GT, ALP5GT, ALP5GTL, ALP5GTR, ALP6GT, ALP6GTN, ALPHA-3GT, CAFE 0PP, CAFE 1DB, CAFE 2DB, CAFE 2DBS, CAFE 3DB, CAFE AP, CBP, CBS, CBS63000, CGC, D1000GT, D500GT, D60GT, D60GT61A412, PTT3, TCTS/T, TCTS10000
  • Color: Purple

Specifications

Brand Model Compatibility: Model ALP1GT, ALP1GT12A000 and ALP2GT Coffee Brewers

Color Finish: Purple

Color Finish Category: Purples

NSF Certified: No

Product Type: Sprayhead

UL Listed: No