10 x 2.125 in. Tongue & Groove Plier
10 x 2.125 in. Tongue & Groove Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Jaw Capacity (in):
- 2.125 in
- Length:
- 10 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers