10 x 2.125 in. Plier
10 x 2.125 in. Plier
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Groove Positions:
- 7
- Jaw Capacity (in):
- 2.125 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers