10 x 2.125 in. Plier
10 x 2.125 in. Plier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- GSA Approved:
- No
- Jaw Capacity (in):
- 2.125 in
- Length:
- 10 in
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers