1/2 in. Automatic Drain Filter

You last purchased this on
 
Wilkerson Corporation

1/2 in. Automatic Drain Filter

This product requires certification to purchase.
You last purchased this on
 
Wilkerson Corporation

1/2 in. Automatic Drain Filter

  • Fast #
  • Part #WF2604F00
  • Item #367450
  • Manufacturer Part #F26-04-F00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
NSF Certified:
No