0 items

Wilkins Regulator 1-1/4 - 2 in. Check Seat

W95418S

Valve Size

1-1/4 in - 2 in

$17.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Wilkins Regulator 950 XL Reduced Pressure Backflow Preventer
FM Approved
No
GSA Approved
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
1-1/4 in - 2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday