1-1/4 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

You last purchased this on
 
Zurn Wilkins

1-1/4 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

1-1/4 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK114NR3XL
  • Item #4859781
  • Manufacturer Part #RK114-NR3XL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NR3
  • Includes cartridge, spring, spring disc, friction ring, union gasket, and lubricant
  • Complete pressure reducing valve repair kit
  • Spring range 15-75 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
NR3XL
Depth:
6-1/2 in
FM Approved:
No
Height:
6-81/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Stainless Steel, Plastic
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Origin:
Global
Overall Depth:
8-3/10 in
Overall Height:
4-4/5 in
Overall Length:
8-3/10 in
Overall Width:
8-3/10 in
Product Type:
Repair Kit
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
1-1/4 in
Weight:
1.048 lb
Weight Capacity:
8.3 lb
Width:
3-31/100 in