0 items

Wilkins Regulator 1 in. 150 psi MNPT x FNPT Relief Valve

WTP30008C150C

Valve Size

1 in

$322.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Commonly used on commercial water heaters
  • Designed for installation on commercial water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Features 1" female inlet and outlet connections

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
2-3/4 in
Length
15 in
Maximum Pressure
150 psi
Valve Size
1 in
Valve Type
Pressure Relief Valves
Weight
2.808
Width
3-2/5 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday