0 items

Wilkins Regulator 1 in. Pressure Reducing Valve Repair Kit

WRK70XLDUH

Valve Size

1 in

$166.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Height
3 in
Lead Law Compliant
Yes
Length
4-1/33 in
NSF Certified
No
UL Listed
No
Valve Size
1 in
Weight
0.612
Width
3-1/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday