0 items

Wilkins Regulator 125# Cast Iron Flanged Wye Strainer

WFS

  • SIZE
  • PRICE

DESCRIPTION

  • Closure plug not furnished
  • With epoxy paint

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
End Connection 2
NPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Height
7 in
Lead Law Compliant
Yes
Length
10 in
Material
Cast Iron, Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
98
NSF Certified
No
Pressure Class
125#
Size
2-1/2 in x 1-1/4 in x 1-1/4 in
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday