0 items

Wilkins Regulator 125 psi 210 Degree F Pressure Relief Valve

WP1550XL125

Valve Size

Starting at $18.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief, and other similar uses in commercial and industrial applications
  • Designed for installation on cold water service lines as a means of protection against excessive pressure buildup
  • Fixed setting pressure relief valve
  • Suitable for thermal expansion relief
  • These devices are for pressure only and should be used in conjunction with other temperature limiting devices

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
1-1/2 in
Lead Law Compliant
Yes
Length
2-2/5 in
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Valve Size
1/2 in
Valve Type
Relief Valve
Weight
0.346
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday