0 items

Wilkins Regulator 150# FNPT Bypass Pressure Reducing Valve

WZW209BP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applicable to commercial, industrial, and irrigation
  • Holds downstream pressure to a constant value
  • Molded-in hex on stem eliminates need for special tooling during assembly or disassembly
  • O-ring stem seals eliminate paper shims, speeding service
  • Perfect when high flow rates are needed
  • Pressure gauges, wye strainer, isolation valves, and epoxy coating included
  • Provides a low-flow by-pass that prevents chattering of the main valve

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
23 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
21-3/4 in
Material
Cast Iron
Maximum Pressure
400 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Size
3 in
Valve Type
Pressure Reducing Valves
Weight
71
Width
23-7/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday