0 items

Wilkins Regulator 2-1/2 - 6 in. Relief Valve Repair Kit

WRK212975

Valve Size

2-1/2 in - 6 in

$112.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes number 1 and number 2 check seal rings, relief valve rubber components, o-rings, and lubricant

SPECIFICATIONS

Color Finish
Black
FM Approved
No
Height
2 in
Lead Law Compliant
Yes
Length
8 in
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in - 6 in
Weight
0.51
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday