2-1/2 in. Repair Kit Rubber
2-1/2 in. Repair Kit Rubber
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Check rubber only repair kit
- Accessories allow for speedy repairs
- 975
- 1-year limited warranty
- Quality materials designed for long-lasting parts replacement
- Repair kits provide cost savings by avoiding full backflow preventer replacement
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1 Class 125
- Brand Model Compatibility:
- 950, 975, 975212, 975213
- Depth:
- 5 in
- Height:
- 73/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Rubber
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Depth:
- 5 in
- Overall Height:
- 73/100 in
- Overall Length:
- 5 in
- Overall Width:
- 5-3/4 in
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Rubber Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 2-1/2 in - 3 in
- UL Listed:
- No
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2-1/2 in
- Weight:
- 0.214 lb
- Weight Capacity:
- 5.75 lb
- Width:
- 5-3/4 in
- cUPC Certified:
- No