0 items

Wilkins Regulator 2 in. Repair Kit for Model 950XL

WRK114950XL

Valve Size

2 in

$78.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Height
3-4/5 in
Lead Law Compliant
Yes
Length
3-2/5 in
Valve Size
2 in
Weight
0.6
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday