0 items

Wilkins Regulator 200 psi Build Riser

WWBRF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel construction
  • Brackets on inlet side provide attachment points for pipe installation equipment
  • Designed to connect a water supply line from outside the building to the water system inside the building
  • Used to connect municipal water supply to building water system
  • With flanged outlet connection

SPECIFICATIONS

AWWA Specifications
AWWA C-207
End Connection 1
Flanged
End Connection 2
Cast Iron
End Connections
Flanged x Cast Iron
Height
75 in
Lead Law Compliant
Yes
Length
77-3/8 in
Material
Rubber
Maximum Pressure
200 psi
Maximum Temperature
140
UL Listed
Yes
Valve Size
4 in
Weight
70
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday