0 items

Wilkins Regulator 3/4 in. CPVC Union x FNPT Pressure Reducing Valve

WNR3XLCPVCF

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Union
End Connection 2
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday