0 items

Wilkins Regulator NR3 Series 3/4 x 6-1/4 in. Double Union Pressure Reducing Valve

WNR3DUPEXF

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • With double union connection (FNPT)
  • With integral FNPT connection (no union)

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
NR3 Series
End Connection 1
Union PEX
End Connection 2
Union PEX
End Connections
Union PEX
Height
6-1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
5-3/8 in
Material
Cast Bronze
Maximum Pressure
100 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday