0 items

Wilkins Regulator Model NR3XL 300 psi Double Union Pressure Reducing Valve

WNR3XLDU

Valve Size

Starting at $111.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model NR3XL
End Connection 1
Double Union FNPT
End Connection 2
FNPT
End Connections
Double Union FNPT x FNPT
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-2/5 in
Material
Cast Bronze, Rubber, Stainless Steel
Material Type
300, Buna-N
Maximum Pressure
400 psi
Maximum Temperature
140
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
1 piece
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valve
Weight
4.77
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday