0 items

Wilkins Regulator Model 500XL 300 psi FNPT Cast Bronze Pressure Reducing Valve

W500XLHLR

Valve Size

2 in
Starting at $1481.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All bronze body and bell resist corrosion
  • All internal parts corrosion-resistant
  • For commercial or industrial pressure reduction applications
  • High flow rate with minimal fall-off
  • High flow rates and low fall-off
  • Well suited for industrial or commercial applications

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-229, ASTM B-584
CSA Certified
Yes
Collection
Model 500XL
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
Height
12 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
9-1/2 in
Material
Cast Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
Stainless Steel
Valve Size
2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday