0 items

Wilkins Regulator 600 Series 300 psi Union Sweat Bronze Pressure Reducing Valve

W600C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory preset 50 psi
  • Hydrostatic test pressure 300 psi
  • Maximum temperature: 140° F
  • Reduced pressure range (Standard) 25 psi to 75 psi

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
600 Series
End Connection 1
Union Sweat
End Connection 2
Union Sweat
End Connections
Union Sweat
Height
5-1/2 in
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
5-1/2 in
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Body Style
Sweat
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves
Weight
3.5
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday