Wilkins Regulator 3/4 in. FNPT Ball Valve

WBVECXL125CFF

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to solve the need for a water heater shut-off and thermal expansion control relief valve in a single unit
  • Economical thermal expansion control
  • Relief setting of 80, 100, and 125 psi
  • Water heater shut-off and thermal expansion relief

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5 in
Lead Law Compliant
Yes
Length
3 in
Valve Size
3/4 in
Valve Type
Ball Valve
Weight
1.044
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday