3/4 in. Copper MNPT Water Hammer Arrestor

You last purchased this on
 
Zurn Wilkins

1260XL 3/4 in. Copper MNPT Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

1260XL 3/4 in. Copper MNPT Water Hammer Arrestor

  • Fast #
  • Part #W1260XLB
  • Item #7327058
  • Manufacturer Part #1260XL-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eliminates need for access panel through installation within stud bay
  • Air chamber is permanently sealed to eliminate excessive pressure surges
  • Design reduces pipe banging caused by water hammer
  • ANSI A112.26.1
  • PDI® Certified WH-201
  • ASSE® Listed 1010
  • Low-lead law compliant
  • Copper and brass external construction resist corrosion
  • ANSI 372 by IAPMO R&T
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.1
ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
1260XL
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Copper
Maximum Temperature:
212
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
Size:
3/4 in
Valve Body Material:
Copper
Valve Body Style:
Inline
Valve Size:
3/4 in
Weight:
0.5 lb
Weight Capacity:
1.25 lb
Width:
1-1/4 in