Wilkins Regulator 375 Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

W375OSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Light weight epoxy-coated ductile iron body
  • Modular check design
  • Single access cover reduces maintenance down time
  • With outside stem and yoke gate valves
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-606
CSA Certified
Yes
Coating
Epoxy
Collection
375
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Height
28-3/10 in
Lead Law Compliant
Yes
Length
36-4/5 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
UL Listed
Yes
Valve Size
2-1/2 in
Weight
217
Width
19-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday