Wilkins Regulator 375 Epoxy Coated Nylon FNPT 175 psi Backflow Preventer

W375S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for easy repair and winterization
  • Assembly provides protection where a potential health hazard exists
  • Constructed with less bronze for theft deterrence
  • Designed for installation on potable water lines to protect against back-siphonage and back-pressure
  • Housing and check modules resist corrosion
  • Patented removable pressure vessel
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length fits in smaller area
  • With bronze wye strainer

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-124, ASTM B-584
AWWA Specifications
AWWA C-511, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
Collection
375
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
4-4/5 in
Length
14 in
Material
Plastic
Material Type
Nylon
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
7
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday