Wilkins Regulator 375 Epoxy Coated Reinforced Nylon FNPT 175 psi Backflow Preventer
W375B
Valve Size
DESCRIPTION
- Allows for easy repair and winterization
- Composite housing and check modules resist corrosion
- Protects against both backsiphonage and backpressure
- Removable pressure vessel simplifies service and maintenance
- Short lay length fits in smaller area
- To help deter theft, a durable coating is applied to the exterior surfaces of the assembly
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI B16.1
- ASSE Standards
- ASSE 1013
- ASTM Specifications
- ASTM A-276, ASTM A-536
- AWWA Specifications
- AWWA C-511, AWWA C-550, AWWA C-606
- CSA Certified
- CSA B64.4
- Coating
- Epoxy
- Collection
- 375
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- End Connections
- FNPT
- Material
- Plastic
- Material Type
- Reinforced Nylon
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 140
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Handles
- Two Handle
- Recommended Valve Application
- Water
- UL Listed
- Yes
- Valve Operator
- Wheel Handle
- Valve Seat Material
- EPDM
- Valve Size
- 1 in
- Valve Type
- Backflow Preventer
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday