Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W375ARNRSA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to replace old, long lay length reduced pressure detector assemblies
  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • Modular check design
  • Provides protection where a potential health hazard exists
  • Reduces the cost of assembly replacement
  • Single access cover reduces maintenance down time
  • With flanged end NRS gate valves
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-511, AWWA C-550
CSA Certified
Yes
Coating
Epoxy
Collection
375AR
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
67-3/8 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
10 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday