Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W375AROSYBDOM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to replace old, long lay length reduced pressure principle assemblies
  • Reduces the cost of assembly replacement
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Coating
Epoxy
Collection
375AR
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
62-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday