0 items

Wilkins Regulator Model 600XL 400 psi FNPT Pressure Reducing Valve

W610XLLUSC

Valve Size

3/4 in
Starting at $234.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of a single cap
  • Less union assembly
  • Most suitable for systems requiring frequent cleaning because of sediment and debris
  • Sealed cage bell housing and stainless steel adjustment screw

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-371, ASTM B-584
CSA Certified
Yes
Collection
Model 600XL
End Connection 1
Union
End Connection 2
FNPT
End Connections
Union x FNPT
Height
5-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves
Weight
2.936
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday