0 items

Wilkins Regulator 400# Threaded Brass, Bronze, Cast Bronze and Stainless Steel Wye Strainer with Tapped Access Cover and Pipe Plug

WYBP

  • SIZE
  • PRICE

DESCRIPTION

  • 400 psi and 180° WOG
  • Code Approvals: ANSI B1.20.1
  • Conformance to MIL-S-16293
  • FNPT x FNPT
  • With tapped access cover and pipe plug

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
3 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-1/2 in
Material
Brass, Bronze, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
No
Pressure Class
400#
Size
1 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday