0 items

Wilkins Regulator 400# Threaded Brass, Bronze, Cast Bronze and Stainless Steel Wye Strainer

WYB

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 400 psi at 180° F WOG
  • Code Approvals: ANSI B1.20.1
  • FNPT x FNPT
  • Plug standard on 2 1/2" and 3"

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
3-41/50 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-26/51 in
Material
Brass, Bronze, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
No
Pressure Class
400#
Weight
2.09
Width
2-7/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday