0 items

Wilkins Regulator 500 Series 5-1/8 in. 300# FNPT Bronze Pressure Reducing Valve

W500

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FNPT x FNPT
  • Factory preset 50 psi
  • Maximum temperature: 140° F
  • Reduced pressure range 25 psi to 75 psi
  • Y Strainer: No

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-229, ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
6-1/2 in
IAPMO Listed
Yes
Length
6-2/5 in
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
Pressure Class
300#
Valve Body Style
Threaded
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valve
Weight
5
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday