0 items

Wilkins Regulator 70 Series 5 in. 300 psi FNPT Plastic Pressure Reducing Valve

W70DU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CPVC tailpiece
  • Double union
  • Factory preset 50 psi
  • Female NPT X Female NPT
  • Maximum temperature: 140° F
  • Reduced pressure range 25 psi to 75 psi

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
70 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
6-2/5 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
No
Valve Seat Material
Stainless Steel
Valve Size
1 in
Weight
5
Width
3-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday