0 items

Wilkins Regulator 6-1/2 x 3/4 in. Temperature and Pressure Release Valve

WTP1100A4C150C

Valve Size

3/4 in

$27.78

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Commonly used on residential water heaters
  • Designed for installation on residential water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Thermal element protected with epoxy coating

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
ASME Section IV
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
1-1/2 in
Length
7 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
210
Pressure Class
150#
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Pressure Relief Valve
Weight
0.538
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday