Wilkins Regulator 950XLT Cast Bronze Threaded 175 psi Backflow Preventer

W950XLTS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Both check valves and test cocks are designed at an inclined angle upward for easy access during repair, maintenance and testing
  • Complete with 2 full port resilient seated ball valves for shut-off, and 4 resilient seated ball valve test cocks
  • Includes stainless steel ball valve handles and nuts
  • Most suitable for low health hazard meter box applications that require easy access during testing and repair
  • Replaceable seats and seal rings
  • With wye type strainer

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-510
Collection
950XLT
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
6-3/10 in
Length
13 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
11
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday