Wilkins Regulator 975XL2U Cast Bronze FNPT 175 psi Backflow Preventer

W975XL2U

Valve Size

Starting at $620.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Individual access covers for ease of repair
  • Provides high hazard backflow protection in all market segments
  • Unions between body an shut-off valves allows body to easily be removed from the line
  • Well suited to irrigation applications that require removal of the valve during the winter months

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
Collection
975XL2U
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
6-4/5 in
Lead Law Compliant
Yes
Length
17 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
14
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday