0 items

Wilkins Regulator Adjustable Pressure Relief Valve

WP1500XL

Valve Size

Starting at $58.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief, and other similar uses in commercial and industrial applications
  • Bronze body with stainless steel spring
  • Calibration marks etched on stem
  • Designed for installation on cold water service lines as a means of protection against excessive pressure buildup
  • Field adjustable from 25 to 175 psi
  • Scale permanently etched on stem
  • These devices are for pressure only and should be used in conjunction with other temperature limiting devices

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
3-1/10 in
Lead Law Compliant
Yes
Length
2-1/10 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
210
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Pressure Relief Valves
Weight
0.5
Width
1-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday