1/2 in. CPVC Thermostat Mixing Valve
Aqua-Gard® 1/2 in. CPVC Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- Lower lifecycle energy costs
- High protection from scalding injuries and bacterial infections
- Multiple end configurations make this valve suitable for all residential and commercial installations.
- ANSI 61-9
- IAPMO® Listed
- CSA® Certified
- ASSE® Listed
- Low-lead law compliant
- Suitable for multiple fixtures
- Designed for installation at the point of use
-
Lead Law Compliant
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1070
- Application:
- Residential, Commercial
- CSA Certified:
- CSA
- Cartridge Type:
- Thermostatic
- Collection:
- Aqua-Gard®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connection 3:
- Solvent Weld
- End Connections:
- Solvent Weld
- Faucet Mount:
- Vertical Mount
- Fits Pipe Size:
- 4-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 10 gpm
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Height:
- 2-1/2 in
- Pressure - Maximum:
- 145 psi
- Recommended Valve Application:
- Water
- Size:
- 1/2 in
- Temperature Rating:
- 95
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Noryl
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 2 lb
- Width:
- 4 in
- cUPC Certified:
- Yes