0 items

Wilkins Regulator Backflow Preventer with Outside Stem and Yoke Gate Valve

W475OSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for RP protection in a vertical upward flow
  • Single access cover reduces maintenance down time
  • Space saving "N" pattern design
  • Utilizes modular center-stem guided compound check
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-606-87
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Height
33-1/2 in
Lead Law Compliant
Yes
Length
45 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
Number of Handles
Two Handle
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
3 in
Weight
339
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday