Wilkins Regulator Bonnet 1/2 - 1 in. Brass Valve Repair Part

W72120

Manufacturer Part #: 721-20

Fitting Sizes

1/2 in - 1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
720A Pressure Vacuum Breaker
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in - 1 in
Height
5-3/5 in
Length
2-3/5 in
Material
Brass
Product Type
Bonnet
Weight
0.4
Width
5-3/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday