0 items

Wilkins Regulator Bronze FNPT Double Check Backflow Preventer

W950XL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel ball valve handles and nuts standard
  • The traditional wye pattern design that the irrigation and fire professional relies upon for superior backflow protection
  • With silicone rubber check discs

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-510
CSA Certified
Yes
End Connection 1
FNPT
End Connections
FNPT
FM Approved
No
Height
6-3/10 in
IAPMO Listed
No
Length
13 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
Number of Handles
Two Handle
UL Listed
Yes
Valve Operator
Lever Handle
Valve Size
1 in
Valve Type
Backflow Preventers
Weight
10
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday