0 items

Wilkins Regulator Bronze Reduced Port Backflow Preventer Strainer

W975XLSAG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Individual access covers for ease of repair
  • Provides high hazard backflow protection in all market segments
  • With bronze wye strainer and air gap

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
7 in
Length
11-1/10 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
Number of Handles
Two Handle
UL Listed
Yes
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Size
1/2 in
Valve Type
Backflow Preventers
Weight
7.5
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday