0 items

Wilkins Regulator Model FSC Cast Iron Flanged Wye Strainer

WFSC

Fitting Sizes

Starting at $402.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes NRS Gate valves
  • Max Pressure 175 psi
  • Protects against both backsiphonage and backpressure of polluted water
  • Short lay length makes for easy retrofit
  • Single access cover reduces maintenance down time
  • Top-mounted test cocks for easy access
  • Zurn Wilkins CompoundChecks® provides low head loss

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-126 Class B
Coating
Epoxy
Collection
Model FSC
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Height
10 in
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
11-1/2 in
Material
Cast Iron, Stainless Steel
Material Type
300L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
NSF Specifications
NSF 372
Pressure Class
125#
Recommended Valve Application
Water
Strainer Type
Wye
Weight
28.582
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday