0 items

Wilkins Regulator Model 70XL Copper Pressure Reducing Valve

W70XLDUC

Valve Size

Starting at $157.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge design provides easy repair
  • Corrosion-resistant replaceable cartridge with integral strainer
  • Rugged and easy to repair
  • Well suited for residential applications

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model 70XL
End Connection 1
Female Copper Sweat
End Connection 2
Female Copper Sweat
End Connections
Female Copper Sweat
Height
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6 in
Material
Cast Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday