0 items

Wilkins Regulator Model NR3XL Double Union Pressure Reducing Valve

WNR3XLDUC

Valve Size

Starting at $126.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model NR3XL
End Connection 1
Double Union Sweat
End Connection 2
Double Union Sweat
End Connections
Double Union Sweat
Height
5-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Bronze, Cast Bronze, Stainless Steel
Material Type
300
Maximum Pressure
400 psi
Maximum Temperature
140
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve
Weight
2.2
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday